Shop Resideo Sale
Main product image of WR Series Programmable Thermostat Kit w/ Window Sensor & 50' Wire (208/240V, 16A)
Magnifying glass
Hover image to zoom

WR Series Programmable Thermostat Kit w/ Window Sensor & 50' Wire (208/240V, 16A)

SKU:
WR230-B-KIT
Rating:
(0)
Q&A:
(0)
WR Series Programmable Thermostat Kit w/ Window Sensor & 50' Wire (208/240V, 16A)
Magnifying glass
Hover image to zoom
$304.55 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
16 Amps
Product Highlight: Wattage
5280, 4576 Watts

Description

–
Residential housing projects, motels, and ski resorts often face unnecessarily high and very costly energy bills when windows and/or doors are left open for long periods of time, usually with the heating system on. Until now little could be done to curb this energy waste and expense. Introducing the WINDOW WATCHER thermostat, that is designed to reinforce positive energy habits while limiting landlord energy expenses. With a maximum temperature of 75 the WINDOW WATCHER can be customized to your energy saving goals. Sensors placed in a window or door allow this smart thermostat to monitor when they are open. When the volt-free remote contacts are opened the WINDOW WATCHER will automatically set the thermostat back to 40, instantly saving you money! When the window or door is closed the thermostat will automatically return to the originally set comfort temperature. An optional occupancy sensor in line allows the WINDOW WATCHER to set the thermostat back when a room is unoccupied, potentially saving you even more. Motels can use contacts that are key card or key activated to begin room heating when the room is occupied, keep the heat to a minimum when unoccupied.

Features:
  • Max Watts: @ 120V = 1920
  • 7 Day Programming
  • 40F (4C) Set Back When Window is Open
  • 60F (14C) Unoccupied Temp
  • Temperature Range: 40 to 75F (4 - 24C)
  • Power Failure Restart: Occupant's Set Point
  • Remote-Controlled Set Back: Yes (Volt-Free)
  • Occupancy Sensing - 1 Hour Delay
  • Window Activation: OFF (On Display)
  • Relay Rating: 16 Amps Resistive or Inductive
  • Illumination: Seattle Blue, on Touch of Key
  • Electronic Sensing With Thermistor For Accurate Temperature Control (.9F)
  • Power Supply: 120 or 208/240 Volts
  • Imported to King Specifications
  • 2 Year Limited Warranty

Specs

–
Voltage:

208/240V

Programmability:

Non-Programmable

Product Type:

Thermostat

User Interface:

Push Button

Application:

Heating

Amperage:

16

Wattage:

5280

4576

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy