Apply to be a TradeMaster!
Main product image of Central Brass New Style 3-Handle Shower/Tub Rebuild Kit
Magnifying glass
Hover image to zoom

Central Brass New Style 3-Handle Shower/Tub Rebuild Kit

Brand:
Kissler
SKU:
RBK2823
Rating:
(0)
Q&A:
(0)
Central Brass New Style 3-Handle Shower/Tub Rebuild Kit
Magnifying glass
Hover image to zoom
$73.08 each
In Stock
In Stock
Get 9 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Central Brass

Description

–
Central Brass New Style 3-Handle Shower/Tub Rebuild Kit

Specifications:
  • Product: Central Brass 3-Handle Shower/Tub Rebuild Kit
  • Style: New Style
  • Kit Includes: 23-2823, 23-2824, 42-0615, 55-0703, 55-0705, 71-0020, 71-0027, 99-1163, 99-1163D
  • Includes 2 Hot/Cold stems 1 Diverter stem, 3 handles and trim, 3 brass bibb seats and all necessary washers and gaskets
  • Diverter Length: 5-5/16”
  • Chrome Finish

Specs

–
Used With:

Central Brass

Product Type:

Rebuild Kit

Application:

Tub/Shower

Number of Handles:

3

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy