Apply to be a TradeMaster!
Main product image of Sterling 3-Handle Shower/Tub Rebuild Kit
Magnifying glass
Hover image to zoom

Sterling 3-Handle Shower/Tub Rebuild Kit

Brand:
Kissler
SKU:
RBK4574
Rating:
(5)
Q&A:
(0)
Sterling 3-Handle Shower/Tub Rebuild Kit
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Sterling

Description

–
Sterling 3-Handle Shower/Tub Rebuild Kit

Specifications:
  • Product: Sterling 3-Handle Shower/Tub Rebuild Kit
  • Kit Includes: 11-4574, 11-4584, 42-0697, 43-2505, 55-0253, 99-1284, 99-1284D
  • Includes complete shower valve rebuild kit: hot, cold, and diverter stem, handles, and trim; no need to remove the valve inside the wall
  • Chrome Finish

Specs

–
Used With:

Sterling

Product Type:

Rebuild Kit

Application:

Tub/Shower

Number of Handles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gerber New Style 3-Handle Tub/Shower Rebuild Kit
SKU: RBK1828
Kissler

Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Cheap quality

O rings leaked because they were paper thin and the shower diverter had a cheap plastic part in it that broke so most of the shower water came out in the tub spout, very sorry I wasted my money on this kit.
Stu
Philadelphia, PA
25 days ago
Was this review helpful to you?

Cheap quality

Installed these faucets and both faucets leaked and the diverter does not work 50% of the water is at the shower head and 50 at the tub spout, its garbage and now I have to buy a new one, the faucets leaked due to cheap o rings it came with, had to take them out and install quality o rings, never had a problem with the quality of the products from Supply house until now, don't buy this rebuild kit!!!!!!!!!
Steve
Philadelphia, PA
30 days ago
Was this review helpful to you?

Where to find parts for plumbing installed in 1953

Searching locally, Anthony from Fergusons of Lansdale, was not able to help me. However he introduced me to Supply House where I found exactly what I needed. Next day delivery was an additional plus.
L
Lansdale
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This was a great upgrade for my 1950 faucet set up. The kit was easy to install and made everything work like brand new.
Bob
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would give this company a 20 for service

I just wanted to tell you and all who may want to purchase from you,your service is excellent. We ordered a faucet replacement kit that we were not able to get in our area, we were told the company was out of business.Praying it was right. Not only was it right ,it was the exact item we needed.you sent it when you said you would , also the site made it easy to order. I would order from you again if needed!
Bob
Bristol,Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy