Apply to be a TradeMaster!
Main product image of Klein-Kurve Wire Stripper/Crimper Multi-Tool
Magnifying glass
Hover image to zoom

Klein-Kurve Wire Stripper/Crimper Multi-Tool

SKU:
1019-KLEIN
Rating:
(0)
Q&A:
(0)
Klein-Kurve Wire Stripper/Crimper Multi-Tool
Magnifying glass
Hover image to zoom
$26.66 each
In Stock
In Stock
Get 9 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-3/4" Length
Product Highlight: Material
Steel

Description

–

Klein-Kurve Wire Stripper/Crimper Multi-Tool


Strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.


Specifications:

  • Type: Multi Tool
  • Application: Wire Stripping, Cutting and Crimping
  • Special Features: 4 Crimpers in One Tool
  • Material: Steel
  • Strips and Cuts: 10-26 AWG Solid (6.0-0.14 mm squared); 12-28 AWG Stranded (4.0-0.10 mm squared)
  • Screw Shearing: 6-32 and 8-32
  • Crimping Capacity: 10-22 AWG Insulated and Non-insulated Terminals; B-Connectors; Scotchlok IDC Connectors
  • Cutting Capacity:10-26 AWG Solid; 12-28 AWG Stranded
  • Overall Length: 7.75" (196.9 mm)
  • Handle Color: Gray/Red
  • Weight: 0.34 lb (0.15 kg)

Specs

–
Product Type:

Stripper/Crimper

Pliers

Length (Inches):

7-3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy