Apply to be a TradeMaster!
Main product image of Aviation Snips with Wire Cutter, Right
Magnifying glass
Hover image to zoom

Aviation Snips with Wire Cutter, Right

SKU:
1201R
Rating:
(0)
Q&A:
(0)
Aviation Snips with Wire Cutter, Right
Magnifying glass
Hover image to zoom
$17.98 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10" Length

Description

–
Aviation Snips with Wire Cutter, Right

Cut and trim sheet metal in comfort with the Klein Tools right cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.

Specifications:
  • Type: Aviation with Wire Cutter
  • Application: Cut and Trim Sheet Metal and Cut Wires
  • Special Features: Wire Cutter for Duct and Suspension Wire; Spring-action lock
  • Cutting Pattern: Right/Straight
  • Color Code: Green
  • Cutting Capacity: 18 gauge Steel and 22 gauge Stainless Steel
  • Cutting Length: 1.5'' (38.1 mm)
  • Overall Length: 10.063'' (255.6 mm)
  • Overall Height: .09'' (22.35 mm)
  • Overall Width: 3.75'' (91.0 mm)
  • Material: Steel
  • Finish: Sand Blast with Oil Rub
  • Blade Curvature: Right
  • Blade Edge: Serrated
  • Blade Length: 1.5'' (38.1 mm)
  • Blade Tip: Blunt
  • Blade Material: Forged Steel
  • Handed: Ambidextrous
  • Handle Material: Contoured Plastic Over Hardened Steel
  • Handle Orientation: Straight
  • Handled: Ambidextrous
  • Handle Type: Plastic Contoured Grip
  • Tension Adjustment: Bolt
  • Standard: ASME B107.16M
  • Weight: 0.90 lb (0.41 kg)

Specs

–
Product Type:

Snips

Type:

Aviation with Wire Cutter

Material:

Steel

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy