Apply to be a TradeMaster!
Main product image of Free-Fall Snip Stainless Steel
Magnifying glass
Hover image to zoom

Free-Fall Snip Stainless Steel

SKU:
2100-8
Rating:
(0)
Q&A:
(0)
Free-Fall Snip Stainless Steel
Magnifying glass
Hover image to zoom
$30.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Free-Fall Snip Stainless Steel

These Scissors are free-fall snips that feature stainless steel blades for blade sharpness and durability. They cut 19 AWG and 23 AWG electrical communication wire, cable and cordage. The extended handle allows for more comfortable cutting and provides leverage during wire cutting. The free-fall design makes this snip easier to use.

Specifications
  • Free-fall snips with stainless steel blades to maintain blade durability and sharpness
  • Blade is fully serrated for non-slip cutting action
  • Extended handle provides comfort and cutting leverage for wire cutting applications with free-fall snip feature for ease of use
  • Cuts electrical communication 19 AWG and 23 AWG wire
  • Made in USA

Specs

–
Product Type:

Wire Cutter

Snips

Wire Stripper

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy