Apply to be a TradeMaster!
Main product image of Free-Fall Snip, Scraper, File, Serrated Blades, 21010-6-SEN
Magnifying glass
Hover image to zoom

Free-Fall Snip, Scraper, File, Serrated Blades, 21010-6-SEN

SKU:
21010-6-SEN
Rating:
(0)
Q&A:
(0)
Free-Fall Snip, Scraper, File, Serrated Blades, 21010-6-SEN
Magnifying glass
Hover image to zoom
$30.33 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Free-Fall Snips feature high carbon steel blades to cut 19 AWG and 23 AWG electrical communication wire. They also strip 19 AWG and 23 AWG wire. The extended handle provides comfort and cutting leverage for wire cutting applications. The blades are made of high carbon steel blade (58 HRC) to maintain blade durability and sharpness. Serrated teeth allow for non-slip cutting action. The free-fall feature provides a looser fit.
  • Cuts cordage, cable and wire
  • Cuts electrical communication 19 AWG and 23 AWG wire
  • Strips 19 AWG and 23 AWG wire
  • Extended handle provides comfort and cutting leverage for wire cutting applications
  • High carbon steel blades to maintain blade durability and sharpness
  • Serrated teeth allow for non-slip cutting action
  • Scraper and file on outside of both blades
  • Free-fall snip feature for ease of use

Specs

–
Product Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy