Apply to be a TradeMaster!
Main product image of 6-Pocket Tool Apron
Magnifying glass
Hover image to zoom

6-Pocket Tool Apron

SKU:
21022
Rating:
(0)
Q&A:
(0)
6-Pocket Tool Apron
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits Most
Product Highlight: Material
Duck Canvas
Product Highlight: Color
Gray

Description

–
The Klein Tools 6-Pocket Tool Apron is designed to keep tools close at hand. It is constructed with durable, soft, flexible duck canvas. Featuring six pockets, this tool apron includes two large rear pockets for tools, two front pockets ideal for wire nuts, screws, or nails, two dedicated pen / pencil pockets, and a sturdy tool loop designed to hold a large screwdriver or demolition tool.

Features
  • Tool Apron is made from duck canvas that is soft, flexible and easily moves with wearer
  • Pockets are constructed as stitched, fixed compartments to ensure tools and parts don't get stuck or migrate between pockets
  • Material is double layered and seams are stitched and riveted to stand up to the toughest jobs
  • Large rear pockets for tools and front pockets for small parts such as screws, nails, or wire nuts
  • Pen / pencil pockets on one side, tool loop on the other
  • Removable tape measure loop on belt
  • Adjustable belt fits 28-Inch to 46-Inch (71 to 117 cm) waists

Specs

–
Product Type:

Tool Apron

Material:

Duck Canvas

Features:

Removable Tape Measure Loop

Pockets:

6

Color:

Gray

Size:

One Size Fits Most

Application:

Tools

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy