Apply to be a TradeMaster!
Main product image of 8-Pocket Tool Apron
Magnifying glass
Hover image to zoom

8-Pocket Tool Apron

SKU:
21024-KLEIN
Rating:
(0)
Q&A:
(0)
8-Pocket Tool Apron
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits Most
Product Highlight: Material
Duck Canvas
Product Highlight: Color
Gray

Description

–
The Klein Tools 8-Pocket Tool Apron is designed to keep tools and parts close at hand. It is constructed with durable, soft, flexible duck canvas. Featuring eight pockets: two Flex Frame front pockets for wire nuts, screws, or nails that stay open or snaps closed; two large rear pockets for tools; two angled rear pockets for extra tool storage; two pen / pencil pockets, and a tool loop to carry a large screwdriver or demolition tool.

Features
  • Tool Apron is made from duck canvas that is soft, flexible and easily moves with wearer
  • Front pockets include a Flex Frame that stays open or snaps closed
  • Angled pockets on rear of apron for extra tool storage
  • Heavyweight canvas material is double layered and seams are stitched and riveted to stand up to the toughest jobs
  • Pen / pencil pockets on one side, tool loop on the other
  • Removable tape measure loop on belt
  • Adjustable belt fits 28-Inch to 46-Inch (71 to 117 cm) waists

Specs

–
Size:

One Size Fits Most

Product Type:

Tool Apron

Application:

Tools

Features:

Closable Front Pockets

Angled Pockets on Rear for Extra Tool Storage

Material:

Duck Canvas

Color:

Gray

Pockets:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy