Apply to be a TradeMaster!
Main product image of Powerbox 1 Magnetic LED Power Strip
Magnifying glass
Hover image to zoom

Powerbox 1 Magnetic LED Power Strip

SKU:
29601
Rating:
(1)
Q&A:
(0)
Powerbox 1 Magnetic LED Power Strip
Magnifying glass
Hover image to zoom
$60.49 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
5'
Product Highlight: Color
Orange
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
1875 Watts

Description

–
Klein Tools' rugged PowerBox uses powerful magnets to easily mount anywhere in the metal job box or other magnetic surface, and includes built-in hanging holes for fixed mounting locations. Easily distribute power across your job box with 5-Foot durable power cord. Integrated LED lighting illuminates the inside of any dark job box to quickly find gear. Besides the four surge protected 120V outlets, the two USB-A and one 45W USB-C (PD capable) ports allow for convenient charging of personal devices including phones, tablets, and laptops.

Specifications:
  • Special Features: Integrated LED Lights
  • Color: Orange
  • Gauge: 14 AWG
  • Plug Configuration: 1 x NEMA 5-15P
  • Receptacle Configuration: 4 x NEMA 5-15R
  • Plug Style: NEMA 5-15P
  • Number of Outlets: 4 x 120V AC Outlets
  • USB Charging Port: 2 x USB-A Ports
  • USB-C Power Delivery: 1 PD Capable USB-C Port
  • Amperage: 15A
  • Voltage: 125V
  • Wattage: 1875W
  • Number of Conductors: 3 (Power Cord has 3 Conductors)
  • Indoor/Outdoor: Indoor
  • Temperature Range: 14° to 122°F (-10° to 50°C)
  • Power Indicator: Yes
  • Material: PC/ABS
  • Mounting Type: Magnetic or Hang Holes

Specs

–
Cord Length:

5'

Color:

Orange

Product Type:

Power Strip

Voltage:

125v

Amperage:

15

Wattage:

1875

AWG:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

Use in kitchen, sticks to side of microwave. Just what I needed, not too big, 4 outlets a perfect size for my needs. I also have the longer model, I think 8 outlets, in garage, and it's also great.
Danno
Northeast
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy