Shop Resideo Sale
Main product image of Bearing-Assisted Open Pocket Knife
Magnifying glass
Hover image to zoom

Bearing-Assisted Open Pocket Knife

SKU:
44213
Rating:
(1)
Q&A:
(0)
Bearing-Assisted Open Pocket Knife
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Bearing-Assisted Open Pocket Knife

Klein Tools’ Bearing-Assisted Open pocket knife deploys smoothly with only one hand. In fact, you can engage the flip lever with just one finger. This durable yet lightweight skeleton frame knife sports a fine edge, Tanto blade.The stainless steel blade is held securely open with a frame lock. The low-setting pocket clip keeps it deep in your pocket and out of the way.

Specifications:
  • Type: Pocket Knife
  • Application: Cutting and Slicing
  • Special Features: Bearing-Assist Opening Mechanism
  • Lock Style: Frame
  • Blade Type: Tanto
  • Blade Length: 3.4'' (86.4 mm)
  • Blade Material: 420HC Stainless Steel
  • Blade Thickness: 0.13'' (3.3 mm)
  • Handle Type: Skeleton
  • Handle Color: Black
  • Handle Material: Stainless Steel
  • Length Closed: 4.6'' (117 mm)
  • Sharpenable: Yes
  • Overall Length: 8.0'' (203.2 mm)
  • Overall Height: 1.6'' (40.6 mm)
  • Overall Width: 0.6'' (15.2 mm)
  • Weight: 2.2 oz (62 g)

Specs

–
Product Type:

Pocket Knife

Blade Length:

3-3/8"

Length (Inches):

8"

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Knife

Great knife at a good price
RickMeister
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy