Apply to be a TradeMaster!
Main product image of 1-1/4" Precision Ratcheting PVC Pipe Cutter
Magnifying glass
Hover image to zoom

1-1/4" Precision Ratcheting PVC Pipe Cutter

SKU:
50044-KLEIN
Rating:
(1)
Q&A:
(0)
1-1/4" Precision Ratcheting PVC Pipe Cutter
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10.3" Length
Product Highlight: Material
Die Cast Aluminum, Steel

Description

–
The Klein Tools Precision Ratcheting PVC Pipe Cutter has a cutting capacity of up to 1-1/4-Inch (31 mm) I.D. and is designed to cut schedule 40/80 PVC, CPVC, and PEX pipes. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. Use the spring-loaded button to retract the blade.

Features:
  • Precision Ratcheting PVC Pipe Cutter cuts up to 1-1/4-Inch (31 mm) I.D.; 1-5/8-Inch (41 mm) O.D. pipes
  • For use with schedule 40/80 PVC, CPVC, and PEX pipes
  • Lightweight design with soft-molded handles for comfortable grip and increased leverage
  • Ratcheting pierce-point blade offers prolonged cutting performance
  • Spring-loaded button for one-handed blade retraction
  • Versatile jaw shape fits various pipe sizes
  • Latch keeps tool securely closed when not in use

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Product Type:

Pipe Cutter

Length (Inches):

10.3"

Cutting Capacity:

1-14"

1-5/8"

Material:

Die Cast Aluminum

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best pvc cutters

These cut through pvc like butter. They are better than my more expensive mcc cutters.
Alto Irr.
Carrollton, TX
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy