Apply to be a TradeMaster!
Main product image of 3-Piece C-Style Copper Tubing Cutter Set
Magnifying glass
Hover image to zoom

3-Piece C-Style Copper Tubing Cutter Set

SKU:
50048-KLEIN
Rating:
(2)
Q&A:
(0)
3-Piece C-Style Copper Tubing Cutter Set
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools C-Style Copper Tubing Cutter Set includes three tubing cutters in a MODbox compatible case, Cutters are designed to work in ultra-compact spaces and cut 1/2-Inch, 3/4-Inch, and 1-Inch (12, 19, and 25 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.

Features:
  • Modular case designed to nest neatly within MODbox toolboxes and on the MODbox Case Adapter Side Rail Attachment (Part Num. 54875MB)
  • Pipe cutter for use on 1/2-Inch, 3/4-Inch, and 1-Inch (12, 19, and 25 mm) copper tubing
  • External grooves for secure grip and stability while cutting
  • Durable blade for long-lasting cutting performance
  • Water drainage ports to prevent water accumulation and tool corrosion
  • Free-spinning rollers offer smooth cutting
  • Ultra-compact and durable design for working in tight spaces
  • Replacement blades available (Part Num. 50054)


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Type:

Handheld Wheel

Cutting Capacity:

3/4"

1"

1/2"

Product Type:

Tubing Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolute garbage

Been plumbing 20 years and these are by far the worst cutter ever used, cutting wheel is so tight that it deforms the copper pipe when cut. Pushed the pipe in and rounded the end
Grumpy
Central Illinois
7 months ago
Was this review helpful to you?

Good cutters

Having a complete set of these is really helpful. Seems like decent quality
J
Mi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy