Apply to be a TradeMaster!
Main product image of 3/4" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom

3/4" C-Style Copper Tubing Cutter

SKU:
50056-KLEIN
Rating:
(0)
Q&A:
(0)
3/4" C-Style Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools C-Style Copper Tubing Cutter is designed to operate in ultra-compact spaces, cutting 3/4-Inch (19 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.

Features:
  • Pipe cutter for use on 3/4-Inch (19 mm) copper tubing
  • External grooves for secure grip and stability while cutting
  • Durable blade for long-lasting cutting performance
  • Water drainage ports to prevent water accumulation and tool corrosion
  • Free-spinning rollers offer smooth cutting
  • Ultra-compact and durable design for working in tight spaces
  • Replacement blades available (SKU: 50054-KLEIN)

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Cutting Capacity:

3/4"

Product Type:

Tubing Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy