Shop Klein Tools Limited Time Promotion
Main product image of Replacement Blade for 1" PEX and Tubing Cutter
Magnifying glass
Hover image to zoom

Replacement Blade for 1" PEX and Tubing Cutter

SKU:
50060-KLEIN
Rating:
(1)
Q&A:
(0)
Replacement Blade for 1" PEX and Tubing Cutter
Magnifying glass
Hover image to zoom
$9.98 each
In Stock
In Stock
Get 24 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"

Description

–
Replacement blade for 1-Inch PEX and Tubing Cutter (Cat. No. 50043). Includes one replacement blade. Blades are easily replaceable and made to last.

Features
  • Replacement blade for 1-Inch PEX and Tubing Cutter (Cat. No. 50043)
  • Durable blade for long-lasting cutting performance
  • Cuts PEX pipe and soft-shelled tubing
  • Mounting holes for easy blade alignment during replacement process
  • Pierce-point design allows for quick and precise cuts

Specs

–
Application:

Tools

Material:

Steel

Size:

1"

Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent replacement blade

Finally replacement blades for a small pex/hose cutter. Super sharp and way better than a straight cutting blade.
Ed
Long island NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy