Apply to be a TradeMaster!
Main product image of 1-1/4" Ratcheting PVC Pipe Cutter
Magnifying glass
Hover image to zoom

1-1/4" Ratcheting PVC Pipe Cutter

SKU:
50063-KLEIN
Rating:
(1)
Q&A:
(0)
1-1/4" Ratcheting PVC Pipe Cutter
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 27 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum, Steel
Product Highlight: Length (Inches)
9" Length

Description

–
The Klein Tools Ratcheting PVC Pipe Cutter has a cutting capacity of up to 1-1/4-Inch (31 mm) I.D. and is designed to cut schedule 40/80 PVC, CPVC, and PEX pipes. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. Pulling the handles apart retracts the blade allowing for easy one-handed operation.

Features:
  • Ratcheting PVC Pipe Cutter cuts up to 1-1/4-Inch (31 mm) I.D.; 1-5/8-Inch (41 mm) O.D. pipes
  • For use with schedule 40/80 PVC, CPVC, and PEX pipes
  • Lightweight design with soft-molded handles for comfortable grip and increased leverage
  • Durable ratcheting blade activated by pulling handles apart
  • Latch keeps tool securely closed when not in use
  • Blade is long-lasting and easy to replace

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Material:

Die Cast Aluminum

Steel

Length (Inches):

9"

Cutting Capacity:

1-14"

1-5/8"

Product Type:

Pipe Cutter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's Ok But Not Great

The cutter cuts good, but the latch often doesn't keep the handles closed when it is in my tool bag. You end up with an open blade floating around in there that you don't know about when you are reaching in for other tools. A slight design change and it would be a real good cutter.
ET
Lancaster PA
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy