The Day Savers – A National Tradesmen Day Contest
Main product image of 7/8" Micro Tubing Cutter, 50067
Magnifying glass
Hover image to zoom

7/8" Micro Tubing Cutter, 50067

SKU:
50067-KLEIN
Rating:
(0)
Q&A:
(0)
7/8" Micro Tubing Cutter, 50067
Magnifying glass
Hover image to zoom
$16.98 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8'' to 7/8''
Product Highlight: Material
Steel, Zinc Alloy

Description

Features:
  • Compact design cuts aluminum and copper tubing from 1/8 to 7/8-Inch in tight work spaces
  • Comfortable adjustment knob slides on a straight plane for adjusting in hard to reach places with maximum leverage
  • Tool-free blade replacement using simple push pin mechanism enables quick changes without additional tools
  • Sliding T-handle design provides added leverage and control in tight spaces for efficient cutting
  • Integrated tank key on bottom allows plumbers to keep tool accessible for tank connections

Specs

Material:

Steel

Zinc Alloy

Blade Material:

Steel

Product Type:

Tubing Cutter

Type:

Tubing Cutter

Size:

1/8'' to 7/8''

Contact

+
Help Face

Questions?

Our Customer Support will be opening late today. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy