The Day Savers – A National Tradesmen Day Contest
Main product image of Reaming Pen (2 Pack), 50074-KLEIN
Magnifying glass
Hover image to zoom

Reaming Pen (2 Pack), 50074-KLEIN

SKU:
50074-KLEIN
Rating:
(0)
Q&A:
(0)
Reaming Pen (2 Pack), 50074-KLEIN
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Material
Steel, Aluminum

Description

Features:
  • Professional deburring tool features free-spinning blade for smooth pipe and copper reaming
  • Secure pocket clip with retaining lip design prevents accidental slippage
  • Durable construction provides reliable deburring capability for demanding applications
  • Pen-style design for convenient transport and storage in shirt or pants pockets similar to writing utensils
  • Free-spinning blade reams interior and exterior pipe surfaces for comprehensive deburring and professional edge finishing

Specs

Product Type:

Pen

Length (Inches):

5-1/2"

Material:

Steel

Aluminum

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy