Apply to be a TradeMaster!
Main product image of 3-in-1 Tubing Bender
Magnifying glass
Hover image to zoom

3-in-1 Tubing Bender

SKU:
51006
Rating:
(0)
Q&A:
(0)
3-in-1 Tubing Bender
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 5/16"
Product Highlight: Length (Inches)
10-1/2" Length
Product Highlight: Material
Die Cast Aluminum

Description

–
The Klein Tools 3-in-1 Tubing Bender is designed to bend three popular tubing sizes: 1/4-Inch, 5/16-Inch, and 3/8-Inch O.D. (6, 8 and 10 mm). Use the bender on soft copper, aluminum, thin wall steel, and thin wall stainless steel tubing. The high visibility guide markings are calibrated for accurate left-hand, right-hand and offset bends; offering 180-degrees of bending range.

Features:
  • Tubing bender fits 1/4-Inch, 5/16-Inch and 3/8-Inch (6, 8, and 10 mm) O.D. tubing
  • Designed for use with soft copper, aluminum, thin wall steel, and thin wall stainless steel tubing
  • Up to 180-Degree bends
  • High visibility guide markings for accurate left-hand, right-hand, and offset bends
  • Knurling on the handles for secure and comfortable grip
  • Hooked design keeps tubing stable during bending process
  • Lightweight die cast aluminum body for easy carrying and handling

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Length (Inches):

10-1/2"

Material:

Die Cast Aluminum

Product Type:

Bender

Size:

3/8"

1/4"

5/16"

Size Range:

1/4" to 3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy