Apply to be a TradeMaster!
Main product image of 12" Canvas Tool Bag
Magnifying glass
Hover image to zoom
12" Canvas Tool Bag
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 3 Wed, Oct 7

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Height (Inches)
10" Height
Product Highlight: Width (Inches)
6" Width

Description

–
The Klein Tools 12-Inch (304.8 mm)Tool Bag is built of heavy-duty No. 8 natural canvas, and features two retaining straps with buckles for a secure closure. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.

Specifications:
  • Type: Tool Bag
  • Overall Length: 12'' (30.5 cm)
  • Overall Height: 10'' (25.4 cm)
  • Overall Width: 6'' (15.2 cm)
  • Material: 1680d Ballistic Weave
  • Closure Type: Zipper
  • Weight: 2.0 lb

Specs

–
Product Type:

Tool Bag

Length (Inches):

12"

Height (Inches):

10"

Width (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy