Apply to be a TradeMaster!
Main product image of 16" Canvas Tool Bag
Magnifying glass
Hover image to zoom

16" Canvas Tool Bag

SKU:
5102-16
Rating:
(0)
Q&A:
(0)
16" Canvas Tool Bag
Magnifying glass
Hover image to zoom
$66.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length

Description

–
Overview
The Klein Tools 16-Inch (406.4 mm) Tool Bag is built of heavy-duty No. 8 natural canvas. It features two retaining straps with buckles for a secure closure and stitched and riveted leather handles for comfort and strength. The bag's seams are reinforced with rivets for added durability.

Product Features
  • Heavy-duty No. 8 natural canvas tool bag
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
  • Stitched and riveted leather handles for comfort and strength
  • Two retaining straps with buckles provide secure closure
  • Moisture resistant vinyl bottom with non-scratch feet to protect against wear
  • Retro-fit bags with shoulder strap kit (Cat. No. 5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags
Product Specifications
  • Overall Length: 16'' (40.6 cm)
  • Overall Height: 14'' (35.6 cm)
  • Overall Width: 6'' (15.2 cm)
  • Material: No. 8 Canvas
  • Color: Natural/Brown
  • Weight: 3.0 lb (1.4 kg)

Specs

–
Product Type:

Tool Bag

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy