Apply to be a TradeMaster!
Main product image of 12" Black Canvas Tool Bag
Magnifying glass
Hover image to zoom

12" Black Canvas Tool Bag

SKU:
510212BLK
Rating:
(0)
Q&A:
(0)
12" Black Canvas Tool Bag
Magnifying glass
Hover image to zoom
$69.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
12" Length

Description

–
Overview
The Klein Tools Canvas Tool Bag is constructed in all black for a classic look. The 12-Inch (30.5 cm) bag is built of heavy-duty No. 8 black canvas. Features two retaining straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability.

Product Features
  • Tool bag is constructed with heavy-duty No. 8 black canvas
  • Rivet-reinforced for durability
  • Steel-frame mouth with hinge for rugged use
  • Stitched and riveted leather handles for comfort and strength
  • Two retaining straps with buckles provide secure closure
  • Moisture resistant vinyl bottom
  • Non-scratch feet on base protect against wear
Product Specifications
  • Type: Tool Bag
  • Application: Tool Storage
  • Special Features: Moisture-Resistant Vinyl Bottom, Steel Frame Mouth
  • Number of Pockets: 1
  • Interior Pockets: 1
  • Overall Length: 12'' (30.5 cm)
  • Overall Height: 10'' (25.4 cm)
  • Overall Width: 6'' (15.2 cm)
  • Material: No. 8 Black Canvas
  • Bag Type: Canvas
  • Color: Black
  • Total Cubic Area: 0.19 cu ft (6.7 L)
  • Closure Type: (2) Leather Retaining Straps with Buckles
  • Handle: Stitched and Riveted Leather Handles
  • Retaining Straps: 2
  • Tether Capable: No
  • Weight: 2 lb (0.9 kg)

Specs

–
Product Type:

Tool Bag

Color:

Black

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy