Apply to be a TradeMaster!
Main product image of 16" Black Canvas Deluxe Tool Bag, 13 Pockets
Magnifying glass
Hover image to zoom

16" Black Canvas Deluxe Tool Bag, 13 Pockets

SKU:
510216SPBLK
Rating:
(0)
Q&A:
(0)
16" Black Canvas Deluxe Tool Bag, 13 Pockets
Magnifying glass
Hover image to zoom
$93.99 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Color
Black
Product Highlight: Material
Canvas

Description

–
The Klein Tools Deluxe Canvas Tool Bag is constructed in all black for a classic look. It's made with heavy-duty No. 8 black canvas with the iconic lineman logo in black. It features two leather straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. Organize tools with 13 interior pockets. A detachable shoulder strap can be adjusted for a comfortable fit.

Features:
  • Tool bag is constructed with heavy-duty No. 8 black canvas
  • Tool tote's 13 interior pockets are perfect for tool organization
  • Detachable shoulder strap can be adjusted for a perfect fit
  • Stitched and riveted leather handles for extra comfort and strength
  • Moisture-resistant vinyl bottom
  • Steel frame mouth with hinge for rugged use
  • Rivet-reinforced for durability
  • Non-scratch studs on base protect against wear

Specs

–
Product Type:

Tool Bag

Size:

16"

Color:

Black

Material:

Canvas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy