Apply to be a TradeMaster!
Main product image of 12" Canvas Bucket with Leather Bottom
Magnifying glass
Hover image to zoom

12" Canvas Bucket with Leather Bottom

SKU:
5104-KLEIN
Rating:
(0)
Q&A:
(0)
12" Canvas Bucket with Leather Bottom
Magnifying glass
Hover image to zoom
$117.04 each
In Stock
In Stock
Get 15 Tue, Oct 20 - Wed, Oct 21

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
The Klein leather-bottom tool bucket is made of heavy-duty canvas to withstand harsh job sites. A strong reinforced web strap extends down the side for extra weight capacity. Load rated for 100-pound (45.4 kg).

Features:
  • Web handle extends down the sides of the tool bucket for added strength
  • High-density polyethylene top ring for strength and chemical resistance
  • Leather cuff extends 3-Inch (76 mm) up the side
  • Inside pocket measures 8-Inches x 8-Inches (203 mm x 203 mm)


Specifications:
  • Type: General Purpose Bag
  • Load Rating: 100 lb (45 kg)
  • Overall Height: 17'' (43.2 cm)
  • Diameter: 12'' (30.5 cm)
  • Material: No. 4 Canvas
  • Color: Off-White
  • Special Features: Interior Pocket
  • Weight: 2.7 lb (1.2 kg)

Specs

–
Product Type:

Bag

Length (Inches):

17"

Diameter (Inches):

12"

Country of Origin:

USA

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy