Apply to be a TradeMaster!
Main product image of Canvas Bucket with Closing Top, 17", 5104CLR17
Magnifying glass
Hover image to zoom

Canvas Bucket with Closing Top, 17", 5104CLR17

SKU:
5104CLR17
Rating:
(0)
Q&A:
(0)
Canvas Bucket with Closing Top, 17", 5104CLR17
Magnifying glass
Hover image to zoom
$149.87 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Keep your tools safe and protected with Klein's Heavy Duty Top Closing Tool Buckets. The top zips closed to prevent falling objects. Load rated for up 150-Pound (68 kg), this roomy bucket holds all the necessary tools required to get the job done. Heavy-duty No. 1 canvas body with leather reinforced bottom withstands the harshest job sites.
  • Canvas Bucket is load rated 150 lbs. (68 kg)
  • Top of tool bucket zips closed
  • 14-Inch (35.6 cm) diameter accommodates standard 5 gallon (18.93 L) bucket
  • 17-Inch (43.2 cm) tall bucket constructed of heavy-duty No. 1 canvas
  • Web strap extends down the side of the bucket
  • Leather reinforced bottom extends 3'' (76 mm) up the side
  • Durable steel rim

Specs

–
Product Type:

Bucket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy