Apply to be a TradeMaster!
Main product image of Canvas Bucket with Bucket Top, 22", 5104CLR22
Magnifying glass
Hover image to zoom

Canvas Bucket with Bucket Top, 22", 5104CLR22

SKU:
5104CLR22
Rating:
(0)
Q&A:
(0)
Canvas Bucket with Bucket Top, 22", 5104CLR22
Magnifying glass
Hover image to zoom
$215.27 each
In Stock
In Stock
Get 12 Thu, Oct 8 - Fri, Oct 9

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Keep your tools safe and protected with Klein's Heavy Duty Top Closing Tool Buckets. The top zips closed to prevent falling objects. Load rated for up 150-pound (68 kg), this roomy bucket holds all the necessary tools required to get the job done. Heavy-duty No. 1 canvas body with leather reinforced bottom withstands the harshest job sites.
  • Canvas Bucket is load rated 150-pounds (68 kg)
  • Top of tool bucket zips closed
  • 14-Inch (35.6 cm) diameter accommodates standard 5-gallon (18.93 L) bucket
  • 22-Inch (55.9 cm) tall bucket constructed of heavy-duty No. 1 canvas
  • Web strap extends down the side of the bucket
  • Leather reinforced bottom extends 3-Inch (76 mm) up the side
  • Durable steel rim

Specs

–
Product Type:

Bucket