Apply to be a TradeMaster!
Main product image of 24" High-Bottom Canvas Tool Bag
Magnifying glass
Hover image to zoom

24" High-Bottom Canvas Tool Bag

SKU:
5105-24
Rating:
(0)
Q&A:
(0)
24" High-Bottom Canvas Tool Bag
Magnifying glass
Hover image to zoom
$104.06 each
In Stock
In Stock
Get 1 Fri, Oct 9

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Color
Natural, Brown
Product Highlight: Material
Canvas

Description

–
This canvas tool bag is made of heavy-duty natural canvas and will stand the test of time. With the moisture-resistant vinyl bottom and non-scratch studs on the base, you can put this bag down without worrying about wear and tear. The steel-frame mouth with hinge withstands rugged use.

Features:
  • Heavy-duty No. 8 natural canvas
  • Bottom and 8-Inch (203 mm) of lower sides are covered with moisture-resistant vinyl
  • Non-scratch studs on base protect against wear
  • Steel-frame mouth with hinge for rugged use
  • Harness-leather handles with two retaining straps and buckles

Specs

–
Color:

Natural

Brown

Product Type:

Tool Bag

Material:

Canvas

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy