Apply to be a TradeMaster!
Main product image of 12" Canvas Bucket with Wide-Opening, Straight-Wall, and Molded Bottom
Magnifying glass
Hover image to zoom

12" Canvas Bucket with Wide-Opening, Straight-Wall, and Molded Bottom

SKU:
5109
Rating:
(0)
Q&A:
(0)
12" Canvas Bucket with Wide-Opening, Straight-Wall, and Molded Bottom
Magnifying glass
Hover image to zoom
$56.78 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Diameter (Inches)
12" Diameter

Description

–
Heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket

Features:
  • Web handle extends down the sides of the tool bucket for added strength
  • Durable, straight-wall and tapered-wall buckets
  • High-density polyethylene top ring for strength and chemical resistance
  • Black molded polypropylene bottom
  • Made in the USA

Specifications:
  • Load Rating: 75 lb (34 kg)
  • Overall Height: 15'' (38.1 cm)
  • Diameter: 12'' (30.5 cm)
  • Material: No. 6 Canvas
  • Special Features: Interior Pocket
  • Weight: 2.1 lb (0.9 kg)

Specs

–
Product Type:

Bag

Length (Inches):

15"

Diameter (Inches):

12"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy