Apply to be a TradeMaster!
Main product image of Canvas Bucket, Wide Straight-Wall with Pocket, Swivel Snap, 12", 5109PS
Magnifying glass
Hover image to zoom

Canvas Bucket, Wide Straight-Wall with Pocket, Swivel Snap, 12", 5109PS

SKU:
5109PS
Rating:
(0)
Q&A:
(0)
Canvas Bucket, Wide Straight-Wall with Pocket, Swivel Snap, 12", 5109PS
Magnifying glass
Hover image to zoom
$94.86 each
In Stock
In Stock
Get 11 Fri, Oct 9 - Mon, Oct 12

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Wide Straight Wall Tool Bucket is made of No. 6 canvas with a black polypropylene bottom. With a web handle extending down the side for added support, the bag has a load limit of 75-pounds. On the interior there is an 8 x 8-Inch pocket for additional storage.
  • Canvas Bucket with 75-pound (34 kg) Max Load Rating
  • Web handle extends down the sides of the tool bucket for added strength
  • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas
  • High-density polyethylene top ring for strength and chemical resistance
  • Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high
  • Has an 8-Inch (203 mm) x 8-Inch (203 mm) inside pocket
  • Black molded polypropylene bottom
  • With swivel snap Cat. No. 2012

Specs

–
Product Type:

Bucket