Apply to be a TradeMaster!
Main product image of Canvas Bucket, All-Purpose with Drain Holes, 12"
Magnifying glass
Hover image to zoom

Canvas Bucket, All-Purpose with Drain Holes, 12"

SKU:
5109SLR
Rating:
(0)
Q&A:
(0)
Canvas Bucket, All-Purpose with Drain Holes, 12"
Magnifying glass
Hover image to zoom
$58.27 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Transfer your tools safely and securely with this all purpose work bucket. Made of heavy-duty canvas for long life. Load rated at 150-pound (68 kg), the bucket features drain holes to keep your tools and bucket dry when working.

Product Features

  • Canvas Bucket with 150-pound (68 kg) Max Load Rating
  • Durable No. 4 canvas to withstand wear and tear
  • Web strap extends down the side of the tool bucket for added strength
  • Heavy duty plastic bottom with drain holes
  • Made in the USA from global components
  • Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high

Product Warnings
  • Inspect for damage before each use.
  • Remove from service if bucket shows signs of wear.
  • Never exceed the working load limit.
  • Never exceed the working load limit.

Specs

–
Product Type:

Bucket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy