Apply to be a TradeMaster!
Main product image of 12-1/2" x 7" x 4-1/4" Zipper Bag Canvas Tool Pouch
Magnifying glass
Hover image to zoom

12-1/2" x 7" x 4-1/4" Zipper Bag Canvas Tool Pouch

SKU:
5139
Rating:
(1)
Q&A:
(0)
12-1/2" x 7" x 4-1/4" Zipper Bag Canvas Tool Pouch
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length
Product Highlight: Color
Natural
Product Highlight: Material
Canvas

Description

–
Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.

Specifications:
  • Material: No. 10 Canvas with strong Brass Zipper
  • Color: Natural
  • Closure Type: Zipper
  • Overall Length: 12.5'' (31.8 cm)
  • Overall Height: 7'' (17.8 cm)
  • Overall Width: 0.7'' (1.8 cm)
  • Weight: 3.0 oz (86 g)

Specs

–
Product Type:

Tool Bag

Tool Pouch

Length (Inches):

12-1/2"

Color:

Natural

Material:

Canvas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool pouch

Great tool pouch had one at work and now have one for my home shop. Great setvice and fast delivery, will order from Supply House again if I see something I need
Tucsonmike
Chicagoland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy