Apply to be a TradeMaster!
Main product image of 12-1/2" Cordura Nylon Tool Pouch Zipper Bag
Magnifying glass
Hover image to zoom

12-1/2" Cordura Nylon Tool Pouch Zipper Bag

SKU:
5139B
Rating:
(0)
Q&A:
(0)
12-1/2" Cordura Nylon Tool Pouch Zipper Bag
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Klein Tools 12.5-Inch Cordura Ballistic Nylon Zipper Tool Bag provides a great option for organized storage of pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts. Made of high-performance Padded Ballistic Nylon fabric, it is resistant to abrasions, tears and scuffs, and features a heavy-duty nylon zipper.

Product Features
  • This Tool Pouch is constructed of Cordura® fabric, a high-performance material resistant to abrasions, tears and scuffs
  • Tool Bag's heavy-duty nylon zipper keeps items secure
  • Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts
  • Cordura® is a registered trademark of INVISTA for durable fabrics
Product Specifications
  • Material: Cordura® Ballistic Nylon
  • Color: Black
  • Closure Type: Zipper
  • Overall Length: 12.5'' (31.8 cm)
  • Overall Height: 7'' (17.8 cm)
  • Overall Width: 0.5'' (1.3 cm)
  • Weight: 3.8 oz (109 g)

Specs

–
Product Type:

Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy