Apply to be a TradeMaster!
Main product image of 4-Pack Canvas Tool Pouch Zipper Bags Olive/Orange/Blue/Yellow
Magnifying glass
Hover image to zoom

4-Pack Canvas Tool Pouch Zipper Bags Olive/Orange/Blue/Yellow

SKU:
5140
Rating:
(1)
Q&A:
(0)
4-Pack Canvas Tool Pouch Zipper Bags Olive/Orange/Blue/Yellow
Magnifying glass
Hover image to zoom
$43.10 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12-1/2" Length
Product Highlight: Color
Blue, Yellow, Olive, Orange
Product Highlight: Material
Canvas

Description

–
Klein Tools popular canvas zipper bags now come in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. A heavy-duty brass zipper keeps these bags securely closed.

Features:
  • These Tool Pouches are proudly Made in the USA
  • Tool Bag Set includes four assorted colors: olive, orange, royal blue, and yellow
  • Made of heavy-duty No. 10 canvas with brass zipper
  • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
  • Ideal for bank deposit cash bag

Specifications:
  • Material: No. 10 Canvas with Brass Zipper
  • Color: Olive, Orange, Blue, Yellow
  • Closure Type: Zipper
  • Overall Length: 12.5'' (31.8 cm)
  • Overall Height: 7'' (17.8 cm)
  • Overall Width: 0.7'' (1.8 cm)
  • Weight: 315 oz (426 g)

Specs

–
Product Type:

Tool Bag

Tool Pouch

Length (Inches):

12-1/2"

Color:

Blue

Yellow

Olive

Orange

Material:

Canvas

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PRODUCT

I USE THESE BAGS TO STORE SMALL TOOLS AND ACCESORIES, THEY ARE VERY DURABLE AND HANDY.
NACHO
SANTA CRUZ CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy