Apply to be a TradeMaster!
Main product image of Tradesman Pro Multi-Pocket Drill Pouch
Magnifying glass
Hover image to zoom

Tradesman Pro Multi-Pocket Drill Pouch

SKU:
5183
Rating:
(0)
Q&A:
(0)
Tradesman Pro Multi-Pocket Drill Pouch
Magnifying glass
Hover image to zoom
$27.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4" Length
Product Highlight: Color
Black, Orange, Gray

Description

–
Tradesman Pro™ Drill Pouch

Klein Tools' Tradesman Pro Drill pouch is designed to fit both battery and impact-style drills. A strap keeps the drill securely in place. This pouch also has plenty of storage for hand tools and drill bits.

Features:
  • Fits most impact and battery drills
  • Strap keeps drill in place
  • Pockets for tools and drill bits
  • Tunnel connection fits belts up to 2-Inches wide
  • Durable 1680d ballistic weave construction)


Specifications:
  • Material: 1680d Ballistic Weave
  • Belt Connection: Tunnel
  • Belt Width: Up to 2'' (5.1 cm)
  • Overall Length: 7.25'' (18.4 cm)
  • Overall Width: 3'' (7.6 cm)
  • Overall Height: 12.25'' (31.1 cm)
  • Color: Black, Gray, Orange Trim
  • Weight: 7.5 oz (213 g)

Specs

–
Product Type:

Multi-Pocket Pouch

Tool Pouch

Length (Inches):

7-1/4"

Color:

Black

Orange

Gray

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy