Apply to be a TradeMaster!
Main product image of Electrician's Leather Tool Belt, Large, 5207L
Magnifying glass
Hover image to zoom

Electrician's Leather Tool Belt, Large, 5207L

SKU:
5207L
Rating:
(0)
Q&A:
(0)
Electrician's Leather Tool Belt, Large, 5207L
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tunnel-loop and slotted tool pouches and holders. Durable construction for long life.
  • General-purpose tool belt is designed to meet the demands of your jobsite
  • Made of strong, heavy-duty leather
  • Carries both tunnel-loop and slotted tool holders and pouches
  • Includes tool loops and chain-tape thong
  • Large: fits sizes 38-Inch to 46-Inch (96.5 cm to 116.8 cm)
  • Belt is 1-1/2-Inch (3.8 cm) wide

Specs

–
Product Type:

Work Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy