Apply to be a TradeMaster!
Main product image of Adjustable PolyWeb Tool Belt
Magnifying glass
Hover image to zoom

Adjustable PolyWeb Tool Belt

SKU:
5225
Rating:
(0)
Q&A:
(0)
Adjustable PolyWeb Tool Belt
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Klein Tools Webbed-Polypropylene Adjustable Tool Belt is constructed of heavy-duty 2-Inch wide polypropylene webbing. This belt will adjust to fit waist sizes up to 48-Inch. Made in the USA of global components.


Product Features:

  • Fits waist sizes up to 48-Inch (121.9 cm)
  • Accommodates tunnel loop and slotted tool pouches and holders
  • 2-Inch (5.1 cm) wide polypropylene webbing
  • Rugged metal buckle for quick release and easy adjustment
  • Corrosion resistance hardware
  • Made in USA of global components


Specifications:

  • Special Features: Rugged Metal Buckle
  • Waist Size: 32'' to 48'' (81.3 to 121.9 cm)
  • Overall Width: 2'' (5.1 cm)
  • Material: Polypropylene
  • Belt Width: 2'' (5.1 cm)
  • Weight: 9.6 oz (272 g)

  • UPC: 092644552205

Specs

–
Product Type:

Belt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy