Apply to be a TradeMaster!
Main product image of 9-Pocket Tradesman Pro Tool Pouch
Magnifying glass
Hover image to zoom

9-Pocket Tradesman Pro Tool Pouch

SKU:
5240-KLEIN
Rating:
(0)
Q&A:
(0)
9-Pocket Tradesman Pro Tool Pouch
Magnifying glass
Hover image to zoom
$30.88 each
In Stock
In Stock
Get 8 Wed, Oct 28
Order by today, receive Wednesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–


Product Features:

  • Tool Pouch includes an electrical tape thong
  • Pouch has 9 pockets for your essential tools
  • Tunnel loop fits 2-Inch (51mm) belts
  • Easy grab and go styling keeps your basic tools right at hand


Specifications:

  • Number of Pockets: 9
  • Special Features: Easy Grab and Go Styling
  • Material: 1680d Ballistic Weave
  • Belt Connection: Tunnel
  • Belt Width: Up to 2'' (5.1 cm)
  • Overall Length: 10.25'' (26 cm)
  • Overall Width: 5.5'' (14 cm)
  • Overall Height: 10.25'' (26 cm)
  • For Use With: Tool Belts
  • Weight: 6.2 oz (177 g)
  • UPC: 092644200205

Specs

–
Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy