Apply to be a TradeMaster!
Main product image of MODbox Rolling Toolbox, 54100MBX
Magnifying glass
Hover image to zoom

MODbox Rolling Toolbox, 54100MBX

SKU:
54100MBX
Rating:
(0)
Q&A:
(0)
MODbox Rolling Toolbox, 54100MBX
Magnifying glass
Hover image to zoom
$159.89 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–

Overview

The Klein Tools MODbox Rolling Toolbox delivers rugged mobility with a 250-Pound load rating, 10-Inch solid rubber wheels, and a removable telescoping handle built for tough terrain. A case-compatible lid with V-groove and ruler adds on-site utility, while IP65 sealing protects tools from dust and water. Connects seamlessly with all MODbox components for a customized mobile workstation.


Product Features

  • MODbox components easily interconnect for a customized mobile workstation
  • Carries up to 250 pounds of tools and equipment
  • 10-Inch solid rubber wheels and removable telescoping handle provide rugged mobility
  • Case-compatible lid includes V-groove and molded-in ruler for cutting and measuring
  • IP65-rated, impact-resistant polymers keep tools clean and dry
  • Built-in side rails accept MODbox attachments for expansion
  • Steel-reinforced lock point supports padlocks or cable locks
  • Built-in headlamp bracket provides hands-free illumination

Specs

–
Product Type:

Tool Box

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy