Apply to be a TradeMaster!
Main product image of 5" x 10" x 9" Canvas Bull-Pin and Bolt Tool Bag with Tunnel Loop
Magnifying glass
Hover image to zoom

5" x 10" x 9" Canvas Bull-Pin and Bolt Tool Bag with Tunnel Loop

SKU:
5416T
Rating:
(0)
Q&A:
(0)
5" x 10" x 9" Canvas Bull-Pin and Bolt Tool Bag with Tunnel Loop
Magnifying glass
Hover image to zoom
$22.11 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Canvas
Product Highlight: Width (Inches)
10" Width
Product Highlight: Length (Inches)
9" Length

Description

–
Klein Tools' Bull-Pin and Bolt Bag is built from sturdy canvas with a double layer of canvas on the bottom where it's needed most. Having durable storage solutions on the jobsite is a must. This Tool Pouch is also stitched and riveted for added strength.

Features:
  • Tool Bag constructed of No. 4 canvas with double bottom for added durability
  • Bolt bag with bull-pin loop on each side
  • Stitched and riveted for added strength
  • Tunnel loop belt connection

Specifications:
  • Material: No. 4 Canvas
  • Number of Pockets: 3
  • Belt Connection: Tunnel
  • Belt Width: Up to 3'' (7.6 cm)
  • Overall Length: 5'' (12.7 cm)
  • Overall Width:10'' (25.4 cm)
  • Overall Height: 9'' (22.9 cm)
  • Weight: 14.4 oz (408 g)
  • Made in the USA

Specs

–
Product Type:

Bag

Material:

Canvas

Width (Inches):

10"

Length (Inches):

9"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy