Apply to be a TradeMaster!
Main product image of 1-Pocket Canvas Tool Bag, White
Magnifying glass
Hover image to zoom

1-Pocket Canvas Tool Bag, White

SKU:
5416TBR
Rating:
(0)
Q&A:
(0)
1-Pocket Canvas Tool Bag, White
Magnifying glass
Hover image to zoom
$47.64 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Natural
Product Highlight: Material
Canvas

Description

–
This item is a 1-Pocket Canvas Tool Bag, White manufactured by Klein Tools.
Klein's Bolt Retention canvas pouch helps keep 1/2-Inch and 1-Inch bolts and nuts safely inside for protection when working at height. Made of sturdy No. 4 canvas and a double bottom for long life. Two D-rings on the front for attaching tool tethers. Protect yourself and your coworkers with Klein's bolt retention pouch.

Features:
  • Bolt bag with bull-pin loop on each side
  • Tool Pouch with neoprene top to help retain 1/2-Inch (1.3 cm) and 1-Inch (2.5 cm) bolts and nuts inside while working at height
  • Made of No. 4 canvas with double bottom for reinforcement
  • Two D-rings on the front of the pouch
  • Tunnel loop fits belts up to 3-Inches (76 mm) wide
  • Stitched and riveted to ensure long life
  • Double-bottom for added protection on the job
  • Assembled in USA of U.S. and imported components

Specs

–
Color:

Natural

Material:

Canvas

Product Type:

Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy