Apply to be a TradeMaster!
Main product image of 5" x 10" x 9" No. 4 Canvas Flame Resistant Bolt and Tool Bag
Magnifying glass
Hover image to zoom

5" x 10" x 9" No. 4 Canvas Flame Resistant Bolt and Tool Bag

SKU:
5416TFR
Rating:
(0)
Q&A:
(0)
5" x 10" x 9" No. 4 Canvas Flame Resistant Bolt and Tool Bag
Magnifying glass
Hover image to zoom
$31.75 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Canvas
Product Highlight: Width (Inches)
10" Width
Product Highlight: Length (Inches)
9" Length

Description

–
Klein's Flame-Resistant Canvas Bolt Bag is made of flame-resistant No. 4 canvas which meets the performance requirements of NFPA-701 for added protection in the field. It is stitched and riveted with a double-reinforced bottom for durability. Plus it has a convenient tunnel loop for sliding over your belt.

Features:
  • Tool bag is made of flame resistant No. 4 canvas
  • Electrician Tool Pouch has tunnel loop to fit belts up to 3-Inch (7.6 cm) wide
  • Meets the performance requirement of NFPA -701
  • Stitched and riveted with a double-bottom for added durability and protection on the job
  • Bolt bag with bull-pin loop on each side
  • Assembled in USA of U.S. and imported components

Specifications:
  • Material: Flame-Resistant No. 4 Canvas
  • Number of Pockets: 3
  • Belt Connection: Tunnel
  • Belt Width: Up to 3'' (7.6 cm)
  • Overall Length: 5'' (12.7 cm)
  • Overall Width:10'' (25.4 cm)
  • Overall Height: 9'' (22.9 cm)
  • Weight: 14.4 oz (408 g)

Specs

–
Product Type:

Bag

Material:

Canvas

Width (Inches):

10"

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy