Apply to be a TradeMaster!
Main product image of MODbox Small Toolbox, 54300MBX
Magnifying glass
Hover image to zoom

MODbox Small Toolbox, 54300MBX

SKU:
54300MBX
Rating:
(0)
Q&A:
(0)
MODbox Small Toolbox, 54300MBX
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Klein Tools MODbox Small Toolbox provides compact storage with a 75-Pound capacity and a removable tool caddy for everyday essentials. The case-compatible lid includes a V-groove and molded ruler, while impact-resistant polymers and IP65-rated sealing safeguard contents. Connects easily with all MODbox components for a customized mobile workstation.

Product Features:

  • MODbox components easily interconnect for a customized mobile workstation
  • Holds up to 75 pounds of daily-use tools
  • V-groove lid with molded ruler supports cutting and measuring tasks
  • Impact-resistant polymers with IP65 protection guard against dust and water
  • Built-in side rails accept MODbox attachments
  • Steel-reinforced lock point increases security
  • Built-in headlamp bracket provides hands-free illumination
  • One handed system release mechanism for quick toolbox removal and reconfiguration

Product Specifications:

  • Type: MODbox Toolbox
  • Application: Modular Tool Storage
  • Special Features: IP65 Rated; Attach Accessories to Rails; Removable Organizer Bin
  • Duty Rating: Heavy Duty
  • Overall Length (Inch): 22
  • Overall Height (Inch): 7.5
  • Number of Handles: 1
  • Material: Impact Resistant Polymers
  • Welded Seams: No
  • Color: Orange
  • Number of Sides: 6
  • Compartment Sizes: 4.2 in H x 19.6 in W x 13.6 in L (10.7 cm H x 49.8 cm W x 34.5 cm L)
  • Closure Type: Spring Loaded Latch
  • Total Cubic Area: 1123 cu in (18446 cu cm)
  • Weight Capacity (lb): 75
  • Stackable: Yes
  • Weather Resistant: Yes
  • Rolling: No
  • Weight (lb): 8.52

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy