Apply to be a TradeMaster!
Main product image of MODbox Folding Work Bench
Magnifying glass
Hover image to zoom
MODbox Folding Work Bench
Magnifying glass
Hover image to zoom
$129.98 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–

The MODbox Folding Work Bench is a versatile, compact, portable workstation. The large work surface includes holes to secure materials in place with clamps. MODbox accessories easily attach to rails on both ends, allowing for convenient storage of parts and tools. Designed to quickly open and close with the push of a button and push/pull of the handle, the work bench easily maneuvers around a job site or garage and easily folds for compact storage.


Features:

  • MODbox Folding Work Bench provides a sturdy, portable worksurface for professionals and DIYer's
  • Sturdy work bench supports up to 1,000 pounds of evenly distributed load
  • Quick set-up in seconds by pressing button and pulling handle
  • Work table folds just as quickly for compact storage and easy portability
  • Versatile work surface with recesses for clamping and stabilizing materials
  • Rails on work bench hold MODbox attachments (sold separately) to provide storage for small tools and parts
  • Large work surface with quick reference measurement markings

Specifications:

  • Work Top Length: 33.63" (85.4 cm)
  • Work Top Height: 4.5" (11.4 cm)
  • Work Top Width: 23.75" (60.3 cm)
  • Overall Length: 39.25 (99.7 cm)
  • Overall Height: 30.9" (78.5 cm)
  • Overall Width: 23.75" (60.3 cm)
  • Folded Length: 33.63" (85.4 cm)
  • Folded Height: 4.5" (11.4 cm)
  • Folded Width: 23.75" (60.3 cm)
  • Weight: 26.2 lbs (11.9 kg)
  • Weight Capacity: 1,000 lbs (453.5 kg)
  • Material: Polypropylene

Specs

–
Material:

Polypropylene

Capacity (lbs):

1000 lbs

Product Type:

Work Bench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy