Apply to be a TradeMaster!
Main product image of MODbox Tall Component Box - Half Width, 54500MBX
Magnifying glass
Hover image to zoom

MODbox Tall Component Box - Half Width, 54500MBX

SKU:
54500MBX
Rating:
(0)
Q&A:
(0)
MODbox Tall Component Box - Half Width, 54500MBX
Magnifying glass
Hover image to zoom
$33.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Klein Tools MODbox Tall component box organizer, Half Width comes with four removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Stackable tool box is IP65-rated and made with impact resistant polymers. Easily connects with other MODbox components to make a custom mobile workstation.


Product Features:

  • MODbox components easily interconnect for a customized mobile workstation our removable bins support flexible, high-capacity small-part organization
  • Clear, impact-resistant lid provides instant visibility
  • Impact-resistant polymers with IP65 protection keep parts clean and dry
  • Steel-reinforced lock point increases security
  • Organizer bins feature removable dividers, providing increased flexibility for storing essential items
  • One handed system release mechanism for quick toolbox removal and reconfiguration

Product Specifications: 

  • Type: MODbox Component Box
  • Application: Modular Tool Storage
  • Special Features: IP65 Rated; Clear Stay-Put Lid Design; 4 Removable Bins with Removable Dividers
  • Duty Rating: Heavy Duty
  • Overall Length (Inch): 10.9
  • Overall Height (Inch): 5.2
  • Number of Handles: 1
  • Material: Impact Resistant Polymers
  • Welded Seams: No
  • Color: Orange
  • Number of Sides: 6
  • Number of Dividers: 8
  • Number of Compartments: 4
  • Closure Type: Spring Loaded Latch
  • Total Cubic Area: 881 cu in (14446 cu cm)
  • Weight Capacity (lb): 20
  • Stackable: Yes
  • Weather Resistant: Yes
  • Rolling: No
  • Weight (lb): 4.8

Product Warnings:

  • Do not use as a step stool or ladder.

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy