Apply to be a TradeMaster!
Main product image of MODbox Two-Drawer Rolling Tool Box
Magnifying glass
Hover image to zoom
MODbox Two-Drawer Rolling Tool Box
Magnifying glass
Hover image to zoom
$234.36 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools MODbox Rolling Drawer Box features accessible drawers so you can stay stacked. It features a large-capacity lower drawer and compact top drawer. Locking bar secures the drawers in transport. Drawers have removable dividers and heavy-duty ball-bearing slides for smooth operation. With 10-Inch solid rubber wheels, a removable handle, this durable rolling drawer box supports up to 250 pounds (113.4 kg). Easily connects with MODbox components for a custom mobile workstation.

Features:
  • MODbox Rolling Drawer Box has a large-capacity lower drawer that fits bulky power tools, the compact top drawer fits accessories, batteries, and smaller items, both accessible so you stay stacked
  • Locking bar secures drawers during transport and stores in the box base when not in use; a steel-reinforced red locking latch prevents tool theft and fits padlocks with a 5/16-Inch or smaller shackle
  • Drawers are equipped with removable dividers for customizable storage and heavy-duty ball-bearing slides that fully extend, providing smooth opening and closing
  • 10-Inch solid rubber wheels are larger and more durable than the leading competitor, providing stability and smooth movement over rough jobsite terrain, making transport easier
  • Connect other MODbox components to the Rolling Drawer Box and secure the entire system with a cable lock through the 3/8-Inch steel reinforced lock location, inserting cable in the open wheel system
  • Built-in side rails for attachments, stacking capability on top, removable telescoping handle for tight spaces, and convenient back storage make this mobile workstation fully adaptable to any jobsite
  • Designed for easy access and durability, drawers are made with impact-resistant polymers; lower drawer carries up to 50 pounds and top drawer 20 pounds; overall system has 250 pound carrying capacity


Safety Warning:
  • Do not use as a step stool or ladder.
  • 250-Pound (113.4 kg) max system weight rating.
  • Use two people to lift when over 50-Pounds (22.7 kg).
  • Lock handle before use.

Specs

–
Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy