Apply to be a TradeMaster!
Main product image of MODbox Utility Cart Ladder Holder
Magnifying glass
Hover image to zoom

MODbox Utility Cart Ladder Holder

SKU:
54805MB
Rating:
(0)
Q&A:
(0)
MODbox Utility Cart Ladder Holder
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
Add convenient ladder storage to your MODbox utility cart with the MODbox Ladder Holder. These heavy duty holders attach to side rails and securely store ladders up to 6-feet, with a one-handed clip-on design for quick setup. This system supports ladders horizontally or vertically, and can support up to 40lbs combined for reliable ladder storage.

  • Professional ladder holder easily attaches to MODbox utility carts side rail for reliable ladder storage and transport
  • Designed to hold up to 6-foot fiberglass or aluminum a-frame ladder up to 40lbs
  • Secure ladder rack system holds ladder in place either vertically or horizontally, freeing up workspace while providing convenient storage on utility cart
  • Enables ladder transport with cart using these utility holders, making it easier to move between work locations while keeping hands free for other equipment
  • Store ladder on side rail, freeing up utility cart work surface and maximizing available storage space for tools and materials

Specs

–
Color:

Black

Product Type:

Accessory

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy