Apply to be a TradeMaster!
Main product image of MODbox Tool Carrier Rail Attachment
Magnifying glass
Hover image to zoom
MODbox Tool Carrier Rail Attachment
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Easily attach and move the Tool Carrier onto any system side rail with one-handed release for added convenience
  • Keep commonly used tools accessible and upright with separate compartments
  • Slots behind steel rail keep the overall profile slim and are optimized for commonly used drivers for additional storage
  • Convenient steel rail for mounting tools with belt clips or magnetic mounts
  • Create 2, 3, or 4 separate compartments with two removable dividers for added modularity
  • Secure the tool carrier inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately
Product Specifications
  • Type: MODbox Rail Attachment
  • Application: MODbox Tool Carrier Rail Attachment
  • Special Features: Rivets Secure Metal Bar; Slots Behind Metal Bar Are Sized For Commonly Used Drivers; Removable Dividers
  • Overall Length: 8.1'' (20.6 cm)
  • Overall Height: 5'' (12.7 cm)
  • Overall Width: 3.8'' (9.7 cm)
  • Material: Hard Plastic and Metal
  • Color: Dark Gray
  • Number of Compartments: 1, 2, or 3; Dependent on Divider Use
  • Compartment Sizes: Dependent on Divider Use
  • Closure Type: Lid Snaps Shut
  • Stackable: No
  • Weight: 1.2 lb (0.5 kg)

Specs

–
Product Type:

Tool Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy