Apply to be a TradeMaster!
Main product image of MODbox Parts Bin Rail Attachment
Magnifying glass
Hover image to zoom
MODbox Parts Bin Rail Attachment
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Parts Bin Rail Attachment connects to side rails to keep tool accessible on the worksite. The storage compartment comes with removable dividers for added modularity. The clear lid provides visibility to contents and snaps shut. Easily connects to the rail system on MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Easily attach and move the parts bin onto any system side rail with one-handed release for added convenience
  • Keeps fasteners and connectors easily accessible at the jobsite
  • Clear lid provides visibility to contents
  • Create 1, 2, or 3 separate compartments with two removable dividers for added modularity
  • Perfect for small items such as wire nuts, fasteners, anchors, and more to keep your workspace organized
  • Secure the parts bin inside the rolling toolbox and medium toolbox with the internal rail accessory (Cat. No. 54818MB), sold separately
Product Specifications
  • Type: MODbox Rail Attachment
  • Application: MODbox Parts Bin Rail Attachment
  • Special Features: Clear Lid; Removable Dividers
  • Overall Length: 8.25'' ( 21 cm)
  • Overall Height: 3.6'' (9.1 cm)
  • Overall Width: 4'' (10.2 cm)
  • Material: Hard Plastic
  • Color: Dark Gray with Clear Lid
  • Number of Compartments: 1, 2, or 3; Dependent on Divider Use
  • Compartment Sizes: Dependent on Divider Use
  • Closure Type: Lid Snaps Shut
  • Stackable: No
  • Weight: 13 oz (369 g)

Specs

–
Product Type:

Bin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy