Apply to be a TradeMaster!
Main product image of MODbox Multi-Hook Rail Attachment (Pack of 2)
Magnifying glass
Hover image to zoom
MODbox Multi-Hook Rail Attachment (Pack of 2)
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Multi-Hook Rail Attachment secures items to the rails for accessibility at the jobsite. Versatile Multi-hooks come two in a pack and can be placed together to secure larger items such as fish tape. Place separately to secure items such as extension cords. Easily connects to the rail system on MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Multi-hook easily attaches and moves onto any system side rail with one-handed release for added convenience
  • Use multi-hooks to secure and quickly access a variety of items such as cords, fish tapes, hard hats, jackets and more at the jobsite
  • Versatile two pack can be used together, separately, or inverted
  • Secure larger items such as fish tapes by placing hooks next to each other on the rail
  • Wrap extension cords by placing multi-hooks separately on side rails; can be used for both horizontal and vertical cord wraps
  • Store multi-hooks inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
Product Specifications
  • Type: MODbox Rail Attachment
  • Application: MODbox Parts Bin Rail Attachment
  • Special Features: Use Hooks Together or Separate
  • Color: Dark Gray
  • For Use With: MODbox Rail System Components
  • Material: Hard Plastic
  • Overall Length: 2.3'' (5.8 cm)
  • Overall Height: 6.1'' (15.5 cm)
  • Overall Width: 3'' (7.6 cm)
  • Weight: 2.2 oz (62 g) each

Specs

–
Product Type:

Hook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy