Apply to be a TradeMaster!
Main product image of MODbox Cup Holder Rail Attachment
Magnifying glass
Hover image to zoom
MODbox Cup Holder Rail Attachment
Magnifying glass
Hover image to zoom
$13.98 each
In Stock
In Stock
Get 5 Fri, Oct 9
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Klein Tools MODbox Cup Holder Rail Attachment provides easy access to your favorite beverage. Cup holder swivels so beverages stays upright when MODbox components are tilted. Flexible fingers adjust to secure a variety of drink holder sizes. Easily connects to the rail system on MODbox components to make a custom mobile workstation.

Product Features
  • MODbox components easily interconnect for a customized mobile workstation
  • Easily attach and move the cup holder onto any system side rail with one-handed release for added convenience
  • Keep your favorite drink within reach with the Klein Tools MODbox Cup Holder Rail Attachment
  • Cup holder swivels to keep your drink upright when the MODbox System is tilted and in motion
  • Flexible fingers adjust to secure different sizes of drink containers
  • Store beverage holder inside the Rolling Toolbox and Medium Toolbox (Cat. Nos. 54802MB, 54803MB) with the Internal Rail Accessory (Cat. No. 54818MB), sold separately
  • Perfect fit for the Tradesman Tumbler (Cat. No. 55580), sold separately
Product Specifications
  • Type: MODbox Rail Attachment
  • Application: MODbox Cup Holder Rail Attachment
  • Special Features: Swivels to Prevent Beverage Spills, One-Handed Release
  • Color: Orange/Dark Gray
  • For Use With: MODbox Rail System Components
  • Material: Hard Plastic
  • Overall Length: 4.2'' (10.7 cm)
  • Overall Height: 7.6'' (19.3 cm)
  • Overall Width: 6.2'' (15.7 cm)
  • Weight: 8.6 oz (244 g)

Specs

–
Product Type:

Cup Holder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy